
Corridor Office Handlesets Oil Rubbed Bronze
Mfr # 6060.102.L
Zoro # G1350594
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Style
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060.102.L
Zoro #
G1350594
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Corridor Office Handlesets Oil Rubbed Br
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Style
Left Hand
Color
Oil Rubbed Bronze
Material
Brass / Steel
Function
Corridor / Office
Description
Item Corridor Office Handlesets Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.