Corridor Office Handlesets Satin Brass with Brown
Mfr # 6060.060.RRLS
Zoro # G1350761
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Corridor / Office
Series
Estate
Backset
2-3/4" Backset
Length
0
Material
Brass / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060.060.RRLS
Zoro #
G1350761
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Corridor Office Handlesets Satin Brass w
Lockset Function
Corridor / Office
Series
Estate
Backset
2-3/4" Backset
Material
Brass / Steel
Color
Satin Brass and Brown
Function
Corridor / Office
Description
Item Corridor Office Handlesets Satin Brass w
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.