Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cremone Bolts

  • Mfr # 8105.004.A

  • Zoro # G1351209


product price: $48.39
/ea

Key Features

Material
Brass
Width
2.4
Basic Material
Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8105.004.A
Zoro #
G1351209
UPC #
-
Country of Origin
China

Dimensions

Length
4
Width
2.4

Details

Item
Cremone Bolts
Material
Brass
Basic Material
Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Cremone Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.