DBL CYL Entry Hollywood Hills ENTR Trim DBL CYL ENTR Bright Chrome
Mfr # 6945.260.DBLC
Zoro # G1352100
product price: $916.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Mortise
Function
Double Cylinder Entry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6945.260.DBLC
Zoro #
G1352100
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
DBL CYL Entry Hollywood Hills ENTR Trim
Strike Type
Mortise
Function
Double Cylinder Entry
Strike
Mortise
Color
Bright Chrome
Material
Brass
Description
Item DBL CYL Entry Hollywood Hills ENTR Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.