DBL CYL Entry Hollywood Hills ENTR Trim DBL CYL ENTR Life Brass
Mfr # 6945.003.DBLC
Zoro # G1352119
product price: $916.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
5 Pin Cylinder
Style
Knob
Series
Estate
Finish
Brass
Strike Type
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6945.003.DBLC
Zoro #
G1352119
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
DBL CYL Entry Hollywood Hills ENTR Trim
Number of Pins
5 Pin Cylinder
Style
Knob
Series
Estate
Finish
Brass
Strike Type
Mortise
Keyway Type
C Keyway
Material
Brass
Color
Lifetime Brass
Strike
Mortise
Function
Double Cylinder Entry
Product Type
Trim
Description
Item DBL CYL Entry Hollywood Hills ENTR Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.