Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Lock Handlesets Antique Brass

  • Mfr # 8560.050

  • Zoro # G1352283


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Width
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8560.050
Zoro #
G1352283
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Backset
2-1/2" Backset
Series
Estate
Item
Dead Lock Handlesets Antique Brass
Strike Type
ASA Strike
Function
Dead Lock
Color
Antique Brass
Material
Brass
Strike
ASA Strike

Description

Item Dead Lock Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.