
Dead Lock Handlesets Lifetime Brass
Mfr # 8560.003
Zoro # G1352292
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Width
4.7
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8560.003
Zoro #
G1352292
UPC #
-
Country of Origin
China
Dimensions
Width
4.7
Length
9.1
Height
1.8
Details
Backset
2-1/2" Backset
Series
Estate
Item
Dead Lock Handlesets Lifetime Brass
Strike Type
ASA Strike
Material
Brass
Weight
1.6
Color
Lifetime Brass
Function
Dead Lock
Strike
ASA Strike
Description
Item Dead Lock Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.