Zoro Homepage

Dead Lock Handlesets Lifetime Bright Nickel

  • Mfr # 8560.055

  • Zoro # G1352344


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Function
Dead Lock
Height
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8560.055
Zoro #
G1352344
UPC #
-
Country of Origin
China

Dimensions

Height
1.9
Width
4.6
Length
9.2

Details

Backset
2-1/2" Backset
Series
Estate
Item
Dead Lock Handlesets Lifetime Bright Nic
Strike Type
ASA Strike
Function
Dead Lock
Strike
ASA Strike
Material
Brass
Color
Lifetime Bright Nickel

Description

Item Dead Lock Handlesets Lifetime Bright Nic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.