Dead Lock Handlesets Lifetime Satin Nickel
Mfr # 8560.056
Zoro # G1352423
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Series
Estate
Finish
Satin Nickel
Strike Type
ASA Strike
Strike
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8560.056
Zoro #
G1352423
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Backset
2-1/2" Backset
Series
Estate
Finish
Satin Nickel
Item
Dead Lock Handlesets Lifetime Satin Nick
Strike Type
ASA Strike
Strike
ASA Strike
Color
Lifetime Satin Nickel
Material
Brass
Function
Dead Lock
Description
Item Dead Lock Handlesets Lifetime Satin Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.