
Dead Lock Handlesets Satin Black
Mfr # 8560.190
Zoro # G1352353
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Series
Estate
Finish
Satin Black
Strike Type
ASA Strike
Weight
1.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8560.190
Zoro #
G1352353
UPC #
00723079253312
Country of Origin
China
Dimensions
Height
1.8
Width
4.6
Length
9.2
Details
Backset
2-1/2" Backset
Series
Estate
Finish
Satin Black
Item
Dead Lock Handlesets Satin Black
Strike Type
ASA Strike
Weight
1.9
Color
Satin Black
Material
Brass
Strike
ASA Strike
Function
Dead Lock
Description
Item Dead Lock Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.