
Dead Lock Handlesets Unlacquered Brass
Mfr # 8560.031
Zoro # G1352399
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Series
Estate
Finish
Unlacquered Brass
Strike Type
ASA Strike
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8560.031
Zoro #
G1352399
UPC #
-
Country of Origin
China
Dimensions
Height
1.8
Length
9.2
Width
4.6
Details
Backset
2-1/2" Backset
Series
Estate
Finish
Unlacquered Brass
Item
Dead Lock Handlesets Unlacquered Brass
Strike Type
ASA Strike
Material
Brass
Weight
1.9
Color
Unlacquered Brass
Function
Dead Lock
Strike
ASA Strike
Description
Item Dead Lock Handlesets Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.