Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Lock Strikes Lifetime Bright Nickel

  • Mfr # 8550.055.STR

  • Zoro # G1352520


product price: $48.39
/ea

Key Features

Strike Type
Mortise
Finish
Bright Nickel
Length
0
Width
0
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8550.055.STR
Zoro #
G1352520
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Strike Type
Mortise
Finish
Bright Nickel
Color
Lifetime Bright Nickel
Material
Brass
Series
Estate
Item
Dead Lock Strikes Lifetime Bright Nickel
Function
Dead Lock
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Dead Lock Strikes Lifetime Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.