Zoro Homepage

Deadlock Handlesets Lifetime Brass

  • Mfr # 6850.003

  • Zoro # G1352721


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Backset
1-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Color
Lifetime Brass
Height
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6850.003
Zoro #
G1352721
UPC #
-
Country of Origin
China

Dimensions

Height
1.8
Width
4.5
Length
9.1

Details

Backset
1-1/2" Backset
Series
Estate
Item
Deadlock Handlesets Lifetime Brass
Strike Type
ASA Strike
Color
Lifetime Brass
Function
Deadlock
Strike
ASA Strike
Material
Brass

Description

Item Deadlock Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.