Deadlock Handlesets Lifetime Satin Nickel
Mfr # 6160.056
Zoro # G1352773
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Strike Type
ASA Strike
Lockset Function
Deadlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6160.056
Zoro #
G1352773
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Deadlock Handlesets Lifetime Satin Nicke
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Strike Type
ASA Strike
Lockset Function
Deadlock
Function
Deadlock
Color
Lifetime Satin Nickel
Strike
ASA Strike
Description
Item Deadlock Handlesets Lifetime Satin Nicke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.