Zoro Homepage

Deadlock Handlesets Unlacquered Brass

  • Mfr # 6860.031

  • Zoro # G1353114


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Backset
1-1/2" Backset
Series
Estate
Finish
Unlacquered Brass
Strike Type
ASA Strike
Function
Deadlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6860.031
Zoro #
G1353114
UPC #
-
Country of Origin
China

Dimensions

Height
1.7323
Width
4.6457
Length
9.0551

Details

Backset
1-1/2" Backset
Series
Estate
Finish
Unlacquered Brass
Item
Deadlock Handlesets Unlacquered Brass
Strike Type
ASA Strike
Function
Deadlock
Material
Brass
Color
Unlacquered Brass
Strike
ASA Strike

Description

Item Deadlock Handlesets Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.