Deadlock Handlesets Venetian Bronze
- Mfr # 6860.112
- Zoro # G1353062
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Backset
1-1/2" Backset
Series
Estate
Function
Deadlock
Strike
ASA Strike
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6860.112
- Zoro #
- G1353062
- UPC #
- -
- Country of Origin
- China
Details
- Backset
- 1-1/2" Backset
- Series
- Estate
- Item
- Deadlock Handlesets Venetian Bronze
- Function
- Deadlock
- Strike
- ASA Strike
- Material
- Brass
- Color
- Venetian Bronze
Description
Item Deadlock Handlesets Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.