Deadlock Handlesets Vintage Brass
Mfr # 6160.033
Zoro # G1353123
product price: $390.40
/ea
Free Shipping & Returns
Key Features
Finish
Vintage Brass
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Strike Type
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6160.033
Zoro #
G1353123
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Deadlock Handlesets Vintage Brass
Finish
Vintage Brass
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Strike Type
ASA Strike
Color
Vintage Brass
Strike
ASA Strike
Function
Deadlock
Description
Item Deadlock Handlesets Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.