Detroit / New York / Midtown Lifetime Brass Handlesets Lifetime Brass (Discontinued)
- Mfr # 6503.003.KNIS
- Zoro # G1353762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6503.003.KNIS
Zoro #
G1353762
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Detroit / New York / Midtown Lifetime Br
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Style
Knob
Color
Lifetime Brass
Description
Item Detroit / New York / Midtown Lifetime Br
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.