This item is Discontinued.

No Product Image Available

This item is Discontinued.

Baldwin

Detroit / New York / Midtown Satin Black Handlesets Satin Black (Discontinued)

Mfr # 6503.190.KCIS
Zoro # G1353945
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6503.190.KCIS
Zoro #
G1353945
UPC #
-
Country of Origin
China

Dimensions

Length
13.5
Width
3.5
Height
1.1

Details

Item
Detroit / New York / Midtown Satin Black
Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Color
Satin Black

Description

Item Detroit / New York / Midtown Satin Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.