
Distressed Oil Rubbed Bronze Kits Distressed Oil Rubbed Bronze
Mfr # 5399.402.G
Zoro # G1354742
product price: $71.19
/eaKey Features
Finish
Distressed Oil Rubbed Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5399.402.G
Zoro #
G1354742
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Width
4.1
Length
4.9
Details
Item
Distressed Oil Rubbed Bronze Kits Distre
Finish
Distressed Oil Rubbed Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Style
Knob
Color
Distressed Oil Rubbed Bronze
Weight
0.9
Description
Item Distressed Oil Rubbed Bronze Kits Distre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.