Zoro Homepage

Door and Butt Hinge, Brass, Mortise Mounting, Unlacquered Brass

  • Mfr # 1046.031.INRP

  • Zoro # G1877021


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Unlacquered Brass
Material
Brass
Mounting
Mortise
Bearing Type
Pin
Pin Type
Non-Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046.031.INRP
Zoro #
G1877021
UPC #
-
Country of Origin
China

Details

Finish
Unlacquered Brass
Material
Brass
Mounting
Mortise
Item
Door and Butt Hinge
Bearing Type
Pin
Pin Type
Non-Removable

Description

Estate Unlacquered Brass Full Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.