Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dormitory Handlesets Bright Chrome

  • Mfr # 6070.260.RRLS

  • Zoro # G1355829


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Dormitory
Location Type
Interior
Finish
Bright Chrome
Series
Estate
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070.260.RRLS
Zoro #
G1355829
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Dormitory Handlesets Bright Chrome
Lockset Function
Dormitory
Location Type
Interior
Finish
Bright Chrome
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Lever
Function
Dormitory
Material
Brass / Steel
Color
Bright Chrome

Description

Item Dormitory Handlesets Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.