Dormitory Handlesets Lifetime Satin Nickel
Mfr # G6375.056.LLS
Zoro # G1356833
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Height
1.4961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6375.056.LLS
Zoro #
G1356833
UPC #
-
Country of Origin
China
Dimensions
Height
1.4961
Length
8.8189
Width
5.1181
Details
Item
Dormitory Handlesets Lifetime Satin Nick
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Color
Lifetime Satin Nickel
Material
Brass
Function
Dormitory
Description
Item Dormitory Handlesets Lifetime Satin Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.