Zoro Homepage

Double Cylinder Adirondack Handleset, LH Arch Lever, Dark Bronze

  • Mfr # DC.ADIXARC.L.RAR.481

  • Zoro # G2020774


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Features
Double Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC.ADIXARC.L.RAR.481
Zoro #
G2020774
UPC #
884011711977
Country of Origin
China

Details

Item
Baldwin Reserve DCADIXARCLRAR481 Double
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Features
Double Cylinder
Color
Dark Bronze
Material
Brass
Style
Left Hand
Strike Type
Dual Strike
Lockset Handle Type
Arch Lever

Description

Baldwin Reserve DCADIXARCLRAR481 Double

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.