Double Cylinder Entry Handlesets Bright Chrome
Mfr # 85390.260.RDBL
Zoro # G1361219
product price: $742.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85390.260.RDBL
Zoro #
G1361219
UPC #
-
Country of Origin
China
Dimensions
Width
4.9
Length
20
Height
4.9
Details
Item
Double Cylinder Entry Handlesets Bright
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
Material
Brass
Function
Double Cylinder Entry
Strike
Square Corner Full Lip and Deadbolt
Color
Bright Chrome
Description
Item Double Cylinder Entry Handlesets Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.