Zoro Homepage

Double Cylinder Entry Handlesets Distressed Oil Rubbed Bronze

  • Mfr # 6544.402.RDBL

  • Zoro # G1360114


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Function
Double Cylinder Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6544.402.RDBL
Zoro #
G1360114
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Double Cylinder Entry Handlesets Distres
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Function
Double Cylinder Entry
Material
Brass
Strike
Mortise
Color
Distressed Oil Rubbed Bronze

Description

Item Double Cylinder Entry Handlesets Distres

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.