
Double Cylinder Entry Handlesets Lifetime Brass
Mfr # 6552.003.DBLC
Zoro # G1361094
product price: $736.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6552.003.DBLC
Zoro #
G1361094
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Double Cylinder Entry Handlesets Lifetim
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Material
Brass
Color
Lifetime Brass
Weight
3.6
Strike
Mortise
Function
Double Cylinder Entry
Description
Item Double Cylinder Entry Handlesets Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.