Zoro Homepage

Double Cylinder Entry Handlesets Lifetime Satin Brass

  • Mfr # 6573.044.DBLC

  • Zoro # G1361654


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6573.044.DBLC
Zoro #
G1361654
UPC #
00823079431106
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Double Cylinder Entry Handlesets Lifetim
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Material
Brass
Function
Double Cylinder Entry
Strike
Mortise
Color
Lifetime Satin Brass

Description

Item Double Cylinder Entry Handlesets Lifetim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.