Zoro Homepage

Double Cylinder Entry Handlesets Oil Rubbed Bronze

  • Mfr # 6963.102.RDBL

  • Zoro # G1362619


product price: $1,180.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Strike
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6963.102.RDBL
Zoro #
G1362619
UPC #
-
Country of Origin
China

Dimensions

Width
6.6
Height
4.4
Length
23.8

Details

Item
Double Cylinder Entry Handlesets Oil Rub
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Strike
Mortise
Material
Brass
Function
Double Cylinder Entry
Color
Oil Rubbed Bronze

Description

Item Double Cylinder Entry Handlesets Oil Rub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.