
Double Cylinder Entry Handlesets Oil Rubbed Bronze
Mfr # 85345.102.2DC
Zoro # G1362555
product price: $934.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85345.102.2DC
Zoro #
G1362555
UPC #
-
Country of Origin
China
Dimensions
Width
9.2
Length
16.6
Height
4.1
Details
Item
Double Cylinder Entry Handlesets Oil Rub
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Function
Double Cylinder Entry
Material
Brass
Strike
Full Lip and Deadbolt Strike
Color
Oil Rubbed Bronze
Description
Item Double Cylinder Entry Handlesets Oil Rub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.