Zoro Homepage

Double Cylinder Entry Handlesets Satin Brass with Brown

  • Mfr # 6542.060.DBLC

  • Zoro # G1363194


product price: $1,180.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6542.060.DBLC
Zoro #
G1363194
UPC #
-
Country of Origin
China

Dimensions

Height
5.1
Length
24.5
Width
7.1

Details

Item
Double Cylinder Entry Handlesets Satin B
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Material
Brass
Function
Double Cylinder Entry
Strike
Mortise
Color
Satin Brass and Brown

Description

Item Double Cylinder Entry Handlesets Satin B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.