
Double Cylinder Entry Handlesets Satin Nickel (Discontinued)
- Mfr # 85320.150.DBLC
- Zoro # G1363982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85320.150.DBLC
Zoro #
G1363982
UPC #
00723079379548
Country of Origin
China
Dimensions
Width
4.8
Height
4.6
Length
19.8
Details
Item
Double Cylinder Entry Handlesets Satin N
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Material
Brass
Function
Double Cylinder Entry
Strike
Full Lip and Deadbolt Strike
Color
Satin Nickel
Description
Item Double Cylinder Entry Handlesets Satin N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.