Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Cylinder Entry Handlesets Venetian Bronze

  • Mfr # 85315.112.DBLC

  • Zoro # G1364579


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85315.112.DBLC
Zoro #
G1364579
UPC #
00723079896625
Country of Origin
China

Dimensions

Width
2.4
Height
1
Length
4

Details

Item
Double Cylinder Entry Handlesets Venetia
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Number of Pins
5 Pin Cylinder
Function
Double Cylinder Entry
Color
Venetian Bronze
Strike
Full Lip and Deadbolt Strike
Material
Brass

Description

Item Double Cylinder Entry Handlesets Venetia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.