
Double Cylinder Handlesets Antique Brass
Mfr # 85320.050.DBLC
Zoro # G1365102
product price: $631.20
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Style
Tubular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85320.050.DBLC
Zoro #
G1365102
UPC #
-
Country of Origin
China
Dimensions
Width
5
Length
7.5
Height
0.1
Details
Item
Double Cylinder Handlesets Antique Brass
Finish
Antique Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Style
Tubular
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Color
Antique Brass
Material
Brass
Strike
Full Lip and Deadbolt Strike
Function
Double Cylinder
Description
Item Double Cylinder Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.