
Double Cylinder Handlesets Antique Brass
Mfr # 85385.050.2DCR
Zoro # G1365364
product price: $849.60
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85385.050.2DCR
Zoro #
G1365364
UPC #
-
Country of Origin
China
Dimensions
Width
9.06
Height
4.25
Length
16.69
Details
Item
Double Cylinder Handlesets Antique Brass
Finish
Antique Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Number of Pins
5 Pin Cylinder
Style
Tubular
Features
Right Hand
Strike
Full Lip and Deadbolt Strike
Material
Brass
Color
Antique Brass
Function
Double Cylinder
Description
Item Double Cylinder Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.