Shop BALDWIN
See all product information
Create Account
Double Cylinder Handlesets Bright Chrome
- Mfr # 6325.260.R
- Zoro # G1365662
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Height
0
Length
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6325.260.R
- Zoro #
- G1365662
- UPC #
- -
- Country of Origin
- China
- Item
- Double Cylinder Handlesets Bright Chrome
- Series
- Estate
- Backset
- 2-1/2" Backset
- Strike Type
- ASA Strike
- Color
- Bright Chrome
- Function
- Double Cylinder
- Strike
- ASA Strike
- Material
- Brass / Steel
Dimensions
- Height
- 0
- Length
- 0
- Width
- 0
Description
Item Double Cylinder Handlesets Bright Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.