Double Cylinder Handlesets Distressed Oil Rubbed Bronze
Mfr # 6944.402.LDBL
Zoro # G1366423
product price: $1,299.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Strike
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6944.402.LDBL
Zoro #
G1366423
UPC #
-
Country of Origin
China
Dimensions
Length
25
Height
5.1
Width
6.9
Details
Item
Double Cylinder Handlesets Distressed Oi
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Strike
Mortise
Material
Brass
Function
Double Cylinder
Color
Distressed Oil Rubbed Bronze
Description
Item Double Cylinder Handlesets Distressed Oi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.