
Double Cylinder Handlesets Distressed Oil Rubbed Bronze (Discontinued)
- Mfr # 85305.402.DBLC
- Zoro # G1366469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85305.402.DBLC
Zoro #
G1366469
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Tubular
Finish
Distressed Oil Rubbed Bronze
Item
Double Cylinder Handlesets Distressed Oi
Strike Type
Full Lip and Deadbolt Strike
Material
Brass
Function
Double Cylinder
Strike
Full Lip and Deadbolt Strike
Color
Distressed Oil Rubbed Bronze
Description
Item Double Cylinder Handlesets Distressed Oi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.