Double Cylinder Handlesets Distressed Oil Rubbed Bronze
Mfr # 85327.402.RDBL
Zoro # G1366572
product price: $631.20
/ea
Free Shipping & Returns
Key Features
Finish
Distressed Oil Rubbed Bronze
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85327.402.RDBL
Zoro #
G1366572
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Double Cylinder Handlesets Distressed Oi
Finish
Distressed Oil Rubbed Bronze
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Features
Right Hand
Style
Tubular
Number of Pins
5 Pin Cylinder
Function
Double Cylinder
Strike
Full Lip and Deadbolt Strike
Color
Distressed Oil Rubbed Bronze
Material
Brass
Description
Item Double Cylinder Handlesets Distressed Oi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.