
Double Cylinder Handlesets Lifetime Brass
Mfr # 6325.003.L
Zoro # G1366834
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Style
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6325.003.L
Zoro #
G1366834
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Double Cylinder Handlesets Lifetime Bras
Finish
Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Style
Left Hand
Strike
ASA Strike
Color
Lifetime Brass
Material
Brass / Steel
Function
Double Cylinder
Description
Item Double Cylinder Handlesets Lifetime Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.