Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Cylinder Handlesets Lifetime Brass

  • Mfr # 85310.003.DBLC

  • Zoro # G1366983


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85310.003.DBLC
Zoro #
G1366983
UPC #
-
Country of Origin
China

Dimensions

Height
5.6
Length
25.9
Width
10.3

Details

Item
Double Cylinder Handlesets Lifetime Bras
Finish
Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Style
Tubular
Material
Brass
Function
Double Cylinder
Strike
Full Lip and Deadbolt Strike
Color
Lifetime Brass

Description

Item Double Cylinder Handlesets Lifetime Bras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.