
Double Cylinder Handlesets Lifetime Brass
Mfr # 85385.003.2DCL
Zoro # G1366992
product price: $934.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85385.003.2DCL
Zoro #
G1366992
UPC #
-
Country of Origin
China
Dimensions
Height
4.1732
Width
8.9764
Length
16.9291
Details
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Double Cylinder Handlesets Lifetime Bras
Strike Type
Full Lip and Deadbolt Strike
Strike
Full Lip and Deadbolt Strike
Color
Lifetime Brass
Function
Double Cylinder
Material
Brass
Description
Item Double Cylinder Handlesets Lifetime Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.