Zoro Homepage

Double Cylinder Handlesets Lifetime Satin Nickel

  • Mfr # 8555.056

  • Zoro # G1367552


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Series
Estate
Finish
Satin Nickel
Strike Type
ASA Strike
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555.056
Zoro #
G1367552
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Backset
2-1/2" Backset
Series
Estate
Finish
Satin Nickel
Item
Double Cylinder Handlesets Lifetime Sati
Strike Type
ASA Strike
Material
Brass
Color
Lifetime Satin Nickel
Strike
ASA Strike
Function
Double Cylinder

Description

Item Double Cylinder Handlesets Lifetime Sati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.