Zoro Homepage

Double Cylinder Handlesets Satin Black

  • Mfr # 6950.190.RDBL

  • Zoro # G1368295


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Black
Series
Estate
Keyway Type
C Keyway
Features
Right Hand
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6950.190.RDBL
Zoro #
G1368295
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Double Cylinder Handlesets Satin Black
Finish
Satin Black
Series
Estate
Keyway Type
C Keyway
Features
Right Hand
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Strike
Mortise
Function
Double Cylinder
Material
Brass
Color
Satin Black
Product Type
Trim

Description

Item Double Cylinder Handlesets Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.