
Double Cylinder Handlesets Satin Black
Mfr # 85315.190.RDBL
Zoro # G1368374
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Style
Tubular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85315.190.RDBL
Zoro #
G1368374
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Double Cylinder Handlesets Satin Black
Finish
Satin Black
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Style
Tubular
Strike Type
Full Lip and Deadbolt Strike
Number of Pins
5 Pin Cylinder
Features
Right Hand
Strike
Full Lip and Deadbolt Strike
Color
Satin Black
Material
Brass
Function
Double Cylinder
Description
Item Double Cylinder Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.