Zoro Homepage

Double Cylinder Handlesets Satin Black

  • Mfr # 85385.190.2DCL

  • Zoro # G1368340


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Black
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85385.190.2DCL
Zoro #
G1368340
UPC #
-
Country of Origin
China

Dimensions

Width
9.0551
Length
16.9291
Height
4.0945

Details

Item
Double Cylinder Handlesets Satin Black
Finish
Satin Black
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Features
Left Hand
Style
Tubular
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Strike
Full Lip and Deadbolt Strike
Color
Satin Black
Material
Brass
Function
Double Cylinder

Description

Item Double Cylinder Handlesets Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.