Zoro Homepage

Double Cylinder Handlesets Unlacquered Brass

  • Mfr # 6547.031.DBLC

  • Zoro # G1369339


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Unlacquered Brass
Series
Estate
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6547.031.DBLC
Zoro #
G1369339
UPC #
-
Country of Origin
China

Dimensions

Length
15.51
Height
5.04
Width
6.85

Details

Item
Double Cylinder Handlesets Unlacquered B
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Keyway Type
C Keyway
Function
Double Cylinder
Color
Unlacquered Brass
Strike
Mortise
Product Type
Trim

Description

Item Double Cylinder Handlesets Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.