Shop BALDWIN
See all product information
Create Account
Double Cylinder Handlesets Unlacquered Brass
- Mfr # 85310.031.DBLC
- Zoro # G1369442
product price:Â
$
1,180.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" or 2-3/4" Backset
Series
Estate
Function
Double Cylinder
Strike
Full Lip and Deadbolt Strike
Color
Unlacquered Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85310.031.DBLC
- Zoro #
- G1369442
- UPC #
- -
- Country of Origin
- China
- Backset
- 2-3/8" or 2-3/4" Backset
- Series
- Estate
- Item
- Double Cylinder Handlesets Unlacquered B
- Function
- Double Cylinder
- Strike
- Full Lip and Deadbolt Strike
- Color
- Unlacquered Brass
- Material
- Brass
Description
Item Double Cylinder Handlesets Unlacquered B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.