Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Cylinder Handlesets Venetian Bronze

  • Mfr # 6325.112.R

  • Zoro # G1369591


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Lockset Function
Double Cylinder
Finish
Venetian Bronze
Series
Estate
Backset
2-1/2" Backset
Style
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6325.112.R
Zoro #
G1369591
UPC #
-
Country of Origin
China

Dimensions

Width
4.2
Length
8.5
Height
1.1

Details

Item
Double Cylinder Handlesets Venetian Bron
Lockset Function
Double Cylinder
Finish
Venetian Bronze
Series
Estate
Backset
2-1/2" Backset
Style
Right Hand
Strike Type
ASA Strike
Material
Brass / Steel
Color
Venetian Bronze
Strike
ASA Strike
Function
Double Cylinder

Description

Item Double Cylinder Handlesets Venetian Bron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.