Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Cylinder Handlesets Venetian Bronze

  • Mfr # 85310.112.DBLC

  • Zoro # G1369759


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85310.112.DBLC
Zoro #
G1369759
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Double Cylinder Handlesets Venetian Bron
Finish
Venetian Bronze
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Style
Tubular
Strike
Full Lip and Deadbolt Strike
Color
Venetian Bronze
Function
Double Cylinder
Material
Brass

Description

Item Double Cylinder Handlesets Venetian Bron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.